LP1701
Gardner Bender Rope, Heavy Duty Bulk Nylon Line Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LP1701

Gardner Bender Rope, Heavy Duty Bulk Nylon Line Series

LP1701

Gardner Bender Rope, Heavy Duty Bulk Nylon Line Series
Hd Bulk Nylon Line, 1000ft., BX/6
MFG Item Number
LP1701
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Rope, Heavy Duty Bulk Nylon Line Series
Item #
LP1701
Hd Bulk Nylon Line, 1000ft., BX/6

Heavy Duty Bulk Nylon Line Series Information

  • Use with line carriers for any size conduit
  • All packages are center‑dispensing
Doubles as general‑purpose line for layout of suspended ceilings, plumb‑lines and masonry construction.


Specifications

Specifications
Manufacturer Part Number LP1701
Manufacturer Gardner Bender
Product Series Heavy Duty Bulk Nylon Line
Family Series Gardner Bender Rope, Heavy Duty Bulk Nylon Line Series
Description Hd Bulk Nylon Line, 1000ft., BX/6
Material Nylon
Length 1,000 '
Color White
Strength 85 lbs
Comments Six Packages per Box
Net Weight 4.1469 lbs
Gross Weight 4.1469 lbs