LP1K0610BD
Square D Contactors, TeSys Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LP1K0610BD

Square D Contactors, TeSys Series

LP1K0610BD

Square D Contactors, TeSys Series
CONTA 600VAC 6AMP IEC +OPT
MFG Item Number
LP1K0610BD
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, TeSys Series
Item #
LP1K0610BD
CONTA 600VAC 6AMP IEC +OPT

TeSys Series Information

TeSys offers solutions for a variety of common control applications, including small to large loads, motor and non‑motor loads, in various forms to meet customers specific needs. Basic solutions offer traditional approaches that meet compact, cost‑effective, and large HP applications. TeSys also equips OEMs and System Integrators with EcoStruxure Machine connected product solutions that are IoT ready offers to help enhance the intelligence of machinery and equipment, helping to recognize and address potential issues before stoppage and decrease unplanned downtime.

Specifications

Specifications
Manufacturer Part Number LP1K0610BD
Manufacturer Square D
Product Series TeSys
Family Series Square D Contactors, TeSys Series
Description CONTA 600VAC 6AMP IEC +OPT
Nominal Coil Voltage 24 VDC
Coil Voltage 24 VDC
Poles 3NO
Auxiliary Contact 1NO
Termination Screw
Approvals CSA, UL
Net Weight 0.465 lbs
Gross Weight 0.49 lbs