Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Terminal Blocks, LP2000 Series
LP204403
Eaton's Bussmann series Terminal Blocks, LP2000 Series
This item cannot be canceled or returned
Description
Terminal Blocks, LP2000 Series
LP2000 Series Information
Specifications
Specifications
| Manufacturer Part Number |
LP204403 |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
LP2000 |
| Family Series |
Eaton's Bussmann series Terminal Blocks, LP2000 Series |
| Description |
Magnum Lp2 Series |
| Number of Poles |
3 |
| Connection Type |
Screw Clamp |
| UL Voltage |
150 VAC |
| Wire Size Range |
22-12 AWG |
| Current Rating |
30 A |
| Color |
Black |
| Mounting |
Surface Mount |
| Pluggable |
No |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LP204403
Eaton's Bussmann series Terminal Blocks, LP2000 Series