Series Information
| Manufacturer Part Number | LP22LED-090-240A |
|---|---|
| Manufacturer | Federal Signal |
| Family Series | Federal Signal Visual Signaling Devices |
| Description | Streamline Low Profile LED Light, 90-240VAC, Amber - Available in 12-24VAC/DC and 90-240VAC. 1/2-inch NPT pipe, surface or panel mount. Four flash patterns. Five lamp/lens colors: Amber, Blue, Clear, Green and Red. Self-extinguishing polycarbonate |
| Operation | Flashing |
| Voltage | 90-240 VAC |
| Nominal Voltage | 120 VAC, 240 VAC |
| Color | Amber |
| Lamp Type | LED |
| Flash Rate/Minute | 90-140 |
| Mounting | 1/2 " NPT Pipe |
| Hazardous Location | No |
| Explosion Proof | No |
| Current Rating | 0.04 A |
| Operating Temperature | -22-122 °F |
| NEMA Rating | NEMA 4X |
| Protection Rating | IP65 |
| Net Weight | 0.295 lbs |
| Gross Weight | 0.6 lbs |