Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LP2K0901BD

Square D Contactors

LP2K0901BD

Square D Contactors
TeSys K Contactor, 3-Poles (3 NO),
Item Number
LP2K0901BD
MFG Item Number
318478
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
LP2K0901BD
TeSys K Contactor, 3-Poles (3 NO),

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 318478
Manufacturer Square D
Family Series Square D Contactors
Description TeSys K Contactor, 3-Poles (3 NO), 9A, 24 DC Coil, Reversing
Type AC Reversing IEC
Nominal Coil Voltage 24 VDC
Coil Voltage 24 VDC
Poles 3NO
Termination Screw Terminal
Approvals IEC
Net Weight 0.945 lbs
Gross Weight 0.98 lbs