Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
LP3-GF-RJ45S Mencom Remote Access Interfaces, PIC Series, GFI; SHIELDED C6 RJ45; LP3
MFG Item Number
LP3-GF-RJ45S
LP3-GF-RJ45S Mencom Remote Access Interfaces, PIC Series, GFI; SHIELDED C6 RJ45; LP3
MFG Item Number
LP3-GF-RJ45S
This item cannot be canceled or returned
Description
Remote Access Interfaces, PIC Series
GFI; SHIELDED C6 RJ45; LP3
IP65 Protection Rating UL Type 4, 4X, 12 A panel interface connector (PIC) is a device that typically mounts to the outside of a control panel housing a PLC, computer, or other type of programmable device. Once in place, the PIC, which houses convenient pass‑through connections, allows quick, easy, safe access to the controls inside the cabinet.
Specifications
Specifications
Manufacturer Part Number
LP3-GF-RJ45S
Manufacturer
Mencom
Product Series
PIC
Family Series
Mencom Remote Access Interfaces, PIC Series
Description
GFI; SHIELDED C6 RJ45; LP3
Number of Outlets
(2) 120 V Receptacles
Number of Connections
RJ45
GFCI
Yes
Mounting
Bulkhead Housing
Material
Nickel Plated Zinc
Protection Rating
IP66
Net Weight
0 lbs
Gross Weight
0 lbs
LP3-GF-RJ45S
Mencom Remote Access Interfaces, PIC Series