Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Terminal Blocks, LP3000 Series
LP30110407
Eaton's Bussmann series Terminal Blocks, LP3000 Series
MFG Item Number
LP30110407
This item cannot be canceled or returned
Description
Terminal Blocks, LP3000 Series
LP3000 Series Information
Specifications
Specifications
| Manufacturer Part Number |
LP30110407 |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
LP3000 |
| Family Series |
Eaton's Bussmann series Terminal Blocks, LP3000 Series |
| Description |
Magnum Lp3 Series |
| Number of Poles |
4 |
| Connection Type |
Screw Clamp |
| UL Voltage |
150 VAC |
| Wire Size Range |
22-12 AWG |
| Current Rating |
30 A |
| Color |
Black |
| Mounting |
Surface Mount |
| Pluggable |
No |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LP30110407
Eaton's Bussmann series Terminal Blocks, LP3000 Series