LP3030BP
Carlon, a T & B Brand Enclosures, HLA/HLS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LP3030BP

Carlon, a T & B Brand Enclosures, HLA/HLS Series

LP3030BP

Carlon, a T & B Brand Enclosures, HLA/HLS Series
30X30 NON METALLIC ENC BACKPLATE
MFG Item Number
LP3030BP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, HLA/HLS Series
Item #
LP3030BP
30X30 NON METALLIC ENC BACKPLATE

HLA/HLS Series Information


Specifications

Specifications
Manufacturer Part Number LP3030BP
Manufacturer Carlon, a T & B Brand
Product Series HLA/HLS
Family Series Carlon, a T & B Brand Enclosures, HLA/HLS Series
Description Non-metallic single door thermosetting back plate, 25.2 Inches x 24.6 Inches
Material Plastic
Composition Non-Metallic
Panel Type Back
Perforated No
Kit No
Approvals UL
Nominal Height 25 "
Nominal Width 25 "
Net Weight 0 lbs
Gross Weight 6.32 lbs