LP3A04
Greystone Energy Systems HVAC Sensors, LP3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LP3A04

Greystone Energy Systems HVAC Sensors, LP3 Series

LP3A04

Greystone Energy Systems HVAC Sensors, LP3 Series
Low Pressure Transmitter, six
MFG Item Number
LP3A04
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Sensors, LP3 Series
Item #
LP3A04
Low Pressure Transmitter, six

LP3 Series Information

  • Jumper selectable 2 wire current and 3 wire voltage outputs
  • 24 Vac/dc power supply
  • Six variable jumper selectable pressure ranges, W.C. & Pa.
  • Available options include LCD display and integrated static probe

Specifications

Specifications
Manufacturer Part Number LP3A04
Manufacturer Greystone Energy Systems
Product Series LP3
Family Series Greystone Energy Systems HVAC Sensors, LP3 Series
Description Low Pressure Transmitter, six jumper selectable Ranges +/-250, +/-500, +/-1000, 0-250, 0-500,
Accuracy 1 %
Pressure Range 0-250 Pa, 0-500 Pa, 0-1,000 Pa
Output 0-10 VDC, 0-5 VDC, 4-20 mA
Connection 0.17 in Barbed Ports
Sensor Style Differential
Display No
Maximum Pressure 40 in WC
Voltage 20-28 VAC, 20-28 VDC
Electrical Connection Screw Terminal
Operating Temperature 32-122 °F
NEMA Rating NEMA 2
Protection Rating IP61
Approvals ABS, CE
Net Weight 0.31 lbs
Gross Weight 0.425 lbs
Alternatives
LPB04X
LPB04X
Greystone Energy Systems HVAC Sensors, LP Series