LP3S-120A
Federal Signal Visual Signaling Devices, LP3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LP3S-120A

Federal Signal Visual Signaling Devices, LP3 Series

LP3S-120A

Federal Signal Visual Signaling Devices, LP3 Series
STROBE SURFACE MOUNT 120VAC AMBER
MFG Item Number
LP3S-120A
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, LP3 Series
Item #
LP3S-120A
STROBE SURFACE MOUNT 120VAC AMBER

LP3 Series Information

  • 12~48 VAC/120 VAC/240 VAC
  • 5 Dome Colors
  • 7,000 Hour Lamp Life
  • Variety of Mounting Styles
  • UL; cUL; CSA; CE Approvals
Federal Signal introduces the Model LP3 low profile strobe light. This Type 4X strobe is available in five colors: amber, blue, clear, green, and red. An optional dome wire guard is available for the LP3S and LP3T.

The LP3 is offered in a variety of mounting configurations. LP3P features an integrated 1/2‑inch NPT pipe mount. LP3S features a three‑hole surface mount ideal for control panels and other flat or flush surfaces. The "T‑mount" LP3T has a popular 2‑hole design for wall or flush mounting. The LP3E features a standard A‑19 medium Edison screw base. The LP3M features a 1/2‑inch male pipe mount and 18' wire leads.

The LP3S, LP3T, and LP3M include a surface gasket to complete the Type 4X installation. All LP3 units feature a unique threaded screw‑on lens that provides tool‑free wiring and strobe tube replacement. The strobe tube is rated for 7,000 hours.

LP3 comes in three voltage variations: 12‑48VDC, 120VAC and 240VAC. The state‑of‑the‑art strobe mechanism produces 2.2 joules of energy, while drawing relatively low amperage.

StreamLine strobes feature high‑quality, long‑life strobe tubes which are designed to reduce tungsten build‑up for longer lamp maintenance cycles. Careful consideration is given to the relationship between tube shape and lens design for maximum light output. StreamLine products make use of surface mount technology, which provides a more powerful light in a much smaller package. The high‑quality dry‑electrolyte capacitor used in StreamLine products runs cooler than those used in many competitive strobes, resulting in a more reliable product that won't fail due
to overheating.

Videos

Specifications

Specifications
Manufacturer Part Number LP3S-120A
Manufacturer Federal Signal
Product Series LP3
Family Series Federal Signal Visual Signaling Devices, LP3 Series
Description StreamLine Low Profile Strobe Light, 120VAC, Surface Mount, Amber - Available in 12-48VDC, 120VAC and 240VAC, LP3E available in 120VAC only. Surface mount S, Edison mount E, T-mount T, integrated 1/2-inch NPT pipe mount P or 1/2-inch NPT male pipe
Operation Strobe
Voltage 120 VAC
Nominal Voltage 120 VAC
Color Amber
Lamp Type Strobe
Flash Rate/Minute 65-95
Mounting Surface
Hazardous Location No
Explosion Proof No
Candlepower 175,000
Current Rating 0.1 A
Operating Temperature -31-150 °F
NEMA Rating NEMA 4X
Approvals CE, CSA, cUL, UL
Net Weight 0.41 lbs
Gross Weight 0.53 lbs
Alternatives
LP3T-120A
LP3T-120A
Federal Signal Visual Signaling Devices, LP3 Series