Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
LP3 Series Information
| Manufacturer Part Number | LP3S-120B |
|---|---|
| Manufacturer | Federal Signal |
| Product Series | LP3 |
| Family Series | Federal Signal Visual Signaling Devices, LP3 Series |
| Description | StreamLine Low Profile Strobe Light, 120VAC, Surface Mount, Blue - Available in 12-48VDC, 120VAC and 240VAC, LP3E available in 120VAC only. Surface mount S, Edison mount E, T-mount T, integrated 1/2-inch NPT pipe mount P or 1/2-inch NPT male pipe |
| Operation | Strobe |
| Voltage | 120 VAC |
| Nominal Voltage | 120 VAC |
| Color | Blue |
| Lamp Type | Strobe |
| Flash Rate/Minute | 65-95 |
| Mounting | Surface |
| Hazardous Location | No |
| Explosion Proof | No |
| Candlepower | 175,000 |
| Current Rating | 0.1 A |
| Operating Temperature | -31-150 °F |
| NEMA Rating | NEMA 4X |
| Approvals | CE, CSA, cUL, UL |
| Net Weight | 0.415 lbs |
| Gross Weight | 0.53 lbs |