StreamLine LP3L Series Information
| Manufacturer Part Number | LP3TL-120B |
|---|---|
| Manufacturer | Federal Signal |
| Product Series | StreamLine LP3L |
| Family Series | Federal Signal Visual Signaling Devices, StreamLine LP3L Series |
| Description | StreamLine Low Profile Steady Burning LED Light, 120V, T-Mount, Blue - Available in 24VDC and 120VAC. T-mount TL, integrated 1/2-inch NPT pipe mount PL, 1/2-inch NPT male pipe mount ML or surface mount SL. Five lamp/lens colors: Amber, Blue, Clear, |
| Operation | Continuous |
| Voltage | 120 VAC |
| Nominal Voltage | 120 VAC |
| Color | Blue |
| Lamp Type | LED |
| Mounting | T |
| Hazardous Location | No |
| Explosion Proof | No |
| Current Rating | 0.13 A |
| Operating Temperature | -31-150 °F |
| NEMA Rating | NEMA 4X |
| Approvals | CSA, cUL, UL |
| Net Weight | 0.53 lbs |
| Gross Weight | 0.53 lbs |