Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
LP4 Series Information
| Manufacturer Part Number | LP4-09-028 |
|---|---|
| Manufacturer | Federal Signal |
| Product Series | LP4 |
| Family Series | Federal Signal Audible Signaling Devices, LP4 Series |
| Description | Streamline Low Profile Mini Sounder - Operates on 9-28VDC. Choice of 32 tones. Remote activation up to two tones. Up to two remote selectable tones. Panel or wall mount. Produces 82-100 dBa at 10 feet 92-110 dBa at 1 meter with 20 dBa of adjustment. |
| Nominal Voltage | 12 VDC, 24 VDC |
| Number of Tones | 28 |
| Mounting | Panel, Wall |
| PLC Compatible | Yes |
| Current Rating | 0.003-0.033 A |
| Operating Temperature | -40-176 °F |
| Explosion Proof | No |
| Hazardous Location | No |
| NEMA Rating | NEMA 4X |
| Approvals | CE |
| Net Weight | 0.64 lbs |
| Gross Weight | 0.64 lbs |