Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Mallory Capacitors, LP Series
LP471M200H3P3
Mallory Capacitors, LP Series
CAPACITOR, 470 MFD, 200VDC, SNAP MNT
MFG Item Number
LP471M200H3P3
This item cannot be canceled or returned
Description
CAPACITOR, 470 MFD, 200VDC, SNAP MNT
100uf to 47,000uf 16VDC to 250VDC ‑40 to 221 Degrees F Aluminum Electrolytic Snap‑In Terminals Type LP radial snap‑in aluminum electrolytic capacitors are small in size and are rated for low voltage applications. Their durable construction guarantees a long life while operating up to 105°C with a stable ESR. These features make the Type LP ideal for use in switch‑mode power supplies.
High Reliability 22 to 35mm Diameter 10mm Lead Spacing
Specifications
Specifications
Manufacturer Part Number
LP471M200H3P3
Manufacturer
Mallory
Product Series
LP
Family Series
Mallory Capacitors, LP Series
Description
CAPACITOR, 470 MFD, 200VDC, SNAP MNT ALUMINUM ELECTROLYTIC, +-20pct. TOL 105 DEG C, 35mm DIA X 30mm TALL
Diameter
1.38 "
Capacitance
470 µF
Composition
Electrolytic
Tolerance %
±20 %
Material
Aluminum
DC Voltage
200 VDC
Voltage DC (peak)
250 VDC
Operating Temperature
-40-221 °F
Package Type
Radial Round
Lead Type
Snap In
Lead Spacing
0.39 "
Length
0.25 "
Height
1.18 "
Net Weight
0.07 lbs
Gross Weight
0.07 lbs
*Galco is not an authorized distributor for this brand Click here for details .
LP471M200H3P3
Mallory Capacitors, LP Series