LP4K0610BW3
Square D Contactors, TeSys Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LP4K0610BW3 Square D Contactors, TeSys Series, Mini Contactor, 3-P N/O, 24VDC Coil,
MFG Item Number
575293

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

LP4K0610BW3 Square D Contactors, TeSys Series, Mini Contactor, 3-P N/O, 24VDC Coil,

MFG Item Number
575293
Item Number
LP4K0610BW3
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, TeSys Series
Item #
LP4K0610BW3
Mini Contactor, 3-P N/O, 24VDC Coil,

TeSys Series Information

TeSys offers solutions for a variety of common control applications, including small to large loads, motor and non‑motor loads, in various forms to meet customers specific needs. Basic solutions offer traditional approaches that meet compact, cost‑effective, and large HP applications. TeSys also equips OEMs and System Integrators with EcoStruxure Machine connected product solutions that are IoT ready offers to help enhance the intelligence of machinery and equipment, helping to recognize and address potential issues before stoppage and decrease unplanned downtime.

Specifications

Specifications
Manufacturer Part Number 575293
Manufacturer Square D
Product Series TeSys
Family Series Square D Contactors, TeSys Series
Description Mini Contactor, 3-P N/O, 24VDC Coil, Includes 1NO Aux Contact, Low Power Coil, Includes Coil Suppressor
Nominal Coil Voltage 24 VDC
Coil Voltage 24 VDC
Poles 3NO
Auxiliary Contact 1NO
Termination Screw
General Purpose (AC1) 20 A
UL Motor Switching (AC3) 6 A
Approvals CSA, UL
Net Weight 0.465 lbs
Gross Weight 0.485 lbs