LP6 Series Information
| Manufacturer Part Number | LP6-120R |
|---|---|
| Manufacturer | Federal Signal |
| Product Series | LP6 |
| Family Series | Federal Signal Visual Signaling Devices, LP6 Series |
| Description | StreamLine Low Profile Mini Strobe, 120VAC, Red - Available in 12-48VDC and 120VAC. Screw-on lens available in five colors: Amber, Blue, Clear, Green and Red. Surface mount. Conformal coated PCB. Type 4X enclosure. CSA Certified. UL and cUL Listed. |
| Operation | Strobe |
| Voltage | 120 VAC |
| Nominal Voltage | 120 VAC |
| Color | Red |
| Lamp Type | Strobe |
| Flash Rate/Minute | 65-95 |
| Mounting | Surface |
| Hazardous Location | No |
| Explosion Proof | No |
| Candlepower | 175,000 |
| Current Rating | 0.1 A |
| Operating Temperature | -31-150 °F |
| NEMA Rating | NEMA 4X |
| Approvals | CSA, cUL, UL |
| Net Weight | 0.85 lbs |
| Gross Weight | 0.85 lbs |