Series Information
| Manufacturer Part Number | LP914A1060/U |
|---|---|
| Manufacturer | Honeywell |
| Family Series | Honeywell HVAC Sensors |
| Description | TEMP SENSOR |
| Application | Well |
| Output | 21 kPa-103 kPa, 3 psi-15 psi |
| Humidity Sensor | No |
| Operating Temperature | 265 °F, 129 °C |
| Probe Length | 7 " |
| Function | Temperature |
| Display | No Display |
| Override | No |
| Set Point | No |
| Comments | Well mount, rod and tube pneumatic 7 in. temperature sensor |
| Net Weight | 1.15 lbs |
| Gross Weight | 0.0844 lbs |