Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
LP916B1082/U Honeywell Thermostats, LP916 Series, TERMOSTAT 17-27ft.C
MFG Item Number
LP916B1082/U
LP916B1082/U Honeywell Thermostats, LP916 Series, TERMOSTAT 17-27ft.C
MFG Item Number
LP916B1082/U
This item cannot be canceled or returned
Description
Thermostats, LP916 Series
Direct Acting, Reverse Acting and Heating/Cooling Models Available Liquid Filled Remote Bulb LP916 two‑pipe, single temperature, unit mounted, remote bulb pneumatic thermostat used to provide proportional control of pneumatic valves and damper actuators in heating and air conditioning systems.
Specifications
Specifications
Manufacturer Part Number
LP916B1082/U
Manufacturer
Honeywell
Product Series
LP916
Family Series
Honeywell Thermostats, LP916 Series
Description
TERMOSTAT 17-27ft.C
Temp Setting Range
65-85 °F
Action
Direct Heating, Reverse Cooling
Setpoints
Heating/Cooling
Number of Pipes
2
Throttling Range
3.5 °F
Net Weight
1.275 lbs
Gross Weight
1.745 lbs
LP916B1082/U
Honeywell Thermostats, LP916 Series