Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LP9501 Square D Switches, Nf Panelboard Acc. ClA 400/600A,
LP9501 Square D Switches, Nf Panelboard Acc. ClA 400/600A,
This item cannot be canceled or returned
Description
Nf Panelboard Acc. ClA 400/600A,
Specifications
Specifications
| Manufacturer Part Number |
606251 |
| Manufacturer |
Square D |
| Family Series |
Square D Switches |
| Description |
Nf Panelboard Acc. ClA 400/600A, Trim |
| Type |
Panelboard Clamp Trim |
| For Use With |
Multiple Series |
| Color |
Black |
| Legend |
No Marking |
| Net Weight |
0.065 lbs |
| Gross Weight |
0.095 lbs |