Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
LPBC3-1 Littelfuse Fuseblocks & Holders, ACS DIST. BLOCK COVER 1 POLE
LPBC3-1 Littelfuse Fuseblocks & Holders, ACS DIST. BLOCK COVER 1 POLE
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
ACS DIST. BLOCK COVER 1 POLE
Specifications
Specifications
Family Series
Littelfuse Fuseblocks & Holders
Manufacturer
Littelfuse
Manufacturer Part Number
LPBC3-1
Description
POWR-BLOK covers provide protection against accidental shorting between poles caused by loose wires, tools, or other conductive material. They also protect personnel from accidentally contacting energized connectors. These clear plastic covers are
Type
Cover
Approvals
CSA, UL
Net Weight
0.02 lbs
Gross Weight
0.025 lbs
LPBC3-1
Littelfuse Fuseblocks & Holders