Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LPC21A15 IMO Limit Switches, Limit Switch Standard Sealed Roller Pist
LPC21A15 IMO Limit Switches, Limit Switch Standard Sealed Roller Pist
This item cannot be canceled or returned
Description
Limit Switch Standard Sealed Roller Pist
Specifications
Specifications
| Manufacturer Part Number |
LPC21A15 |
| Manufacturer |
IMO |
| Family Series |
IMO Limit Switches |
| Description |
Limit Switch Standard Sealed Roller Piston Plunger 3NC Plastic Body 1 x PG13.5 Entry |
| Actuator Type |
Roller Plunger |
| Contacts |
3PST |
| Contact Rating |
Rating @ 125 VDC: 1.1 A |
| Connection Type |
Screwless Clamp Terminals |
| Conduit Fitting |
PG 13.5 |
| Hazardous Location |
No |
| Indicator |
No |
| Approvals |
CE, cULus |
| Material |
Thermoplastic |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LPC21A15
IMO Limit Switches