Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LPC5A16 IMO Limit Switches, Limit Switch Standard Roller Piston Plun
LPC5A16 IMO Limit Switches, Limit Switch Standard Roller Piston Plun
This item cannot be canceled or returned
Description
Limit Switch Standard Roller Piston Plun
Specifications
Specifications
| Manufacturer Part Number |
LPC5A16 |
| Manufacturer |
IMO |
| Family Series |
IMO Limit Switches |
| Description |
Limit Switch Standard Roller Piston Plunger NO+NC Snap Action Plastic Body 1 x PG13.5 Entry |
| Actuator Type |
Roller Plunger |
| Contacts |
2NO/1NC |
| Contact Rating |
Rating @ 125 VDC: 1.1 A |
| Connection Type |
Screwless Clamp Terminals |
| Conduit Fitting |
PG 13.5 |
| Hazardous Location |
No |
| Indicator |
No |
| Approvals |
CE, cULus |
| Material |
Thermoplastic |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LPC5A16
IMO Limit Switches