Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LPC5A31 IMO Limit Switches, Limit Switch Standard Roller Lever Offse
LPC5A31 IMO Limit Switches, Limit Switch Standard Roller Lever Offse
This item cannot be canceled or returned
Description
Limit Switch Standard Roller Lever Offse
Specifications
Specifications
| Manufacturer Part Number |
LPC5A31 |
| Manufacturer |
IMO |
| Family Series |
IMO Limit Switches |
| Description |
Limit Switch Standard Roller Lever Offset NO+NC Snap Action Plastic Body 1 x PG13.5 Entry |
| Actuator Type |
Roller, Side Rotary |
| Contacts |
2NO/1NC |
| Contact Rating |
Rating @ 125 VDC: 1.1 A |
| Connection Type |
Screwless Clamp Terminals |
| Conduit Fitting |
PG 13.5 |
| Hazardous Location |
No |
| Indicator |
No |
| Approvals |
CE, cULus |
| Material |
Thermoplastic |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LPC5A31
IMO Limit Switches