Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LPC6A31 IMO Limit Switches, Limit Switch Standard Roller Lever with
LPC6A31 IMO Limit Switches, Limit Switch Standard Roller Lever with
This item cannot be canceled or returned
Description
Limit Switch Standard Roller Lever with
Specifications
Specifications
| Manufacturer Part Number |
LPC6A31 |
| Manufacturer |
IMO |
| Family Series |
IMO Limit Switches |
| Description |
Limit Switch Standard Roller Lever with Offset NO+NC Slow action BBM Plastic Body 1 x PG13.5 Entry |
| Actuator Type |
Roller, Side Rotary |
| Contacts |
2NO/1NC |
| Contact Rating |
Rating @ 125 VDC: 1.1 A |
| Connection Type |
Screwless Clamp Terminals |
| Conduit Fitting |
PG 13.5 |
| Hazardous Location |
No |
| Indicator |
No |
| Approvals |
CE, cULus |
| Material |
Thermoplastic |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LPC6A31
IMO Limit Switches