LPCB104KIT
ASI-Automation Systems Interconnect Switches

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LPCB104KIT ASI-Automation Systems Interconnect Switches, Push Button Switch Kit with Red

MFG Item Number
LPCB104KIT

LPCB104KIT ASI-Automation Systems Interconnect Switches, Push Button Switch Kit with Red

MFG Item Number
LPCB104KIT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
LPCB104KIT
Push Button Switch Kit with Red

Series Information

Specifications

Specifications
Manufacturer Part Number LPCB104KIT
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Switches
Description Push Button Switch Kit with Red Momentary Return, 1 NO Contact ,and Contact Holder, 22mm
Illuminated No
Operation Spring Return
Mounting 22 mm
Bezel Metal Round
Lens/Button Shape Round Flush
Operator Color Red
Material Polyamide
Protection Rating IP66, IP67, IP69K
NEMA Rating NEMA 1, NEMA 12, NEMA 12K, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X
Approvals CSA, UL
Comments Requires Mounting Adapter
Net Weight 0.055 lbs
Gross Weight 0.055 lbs