LPCB306

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LPCB306 Lovato Switches, PL Series, Pushbutton Operator, Mom, Blu, Flush

MFG Item Number
LPCB306

LPCB306 Lovato Switches, PL Series, Pushbutton Operator, Mom, Blu, Flush

MFG Item Number
LPCB306
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, PL Series
Item #
LPCB306
Pushbutton Operator, Mom, Blu, Flush

PL Series Information

  • Polyamide Plastic Bezel
  • 22mm Mounting Size
  • IEC/EN IP66, IP67, and IP69K; UL/CSA Type 1, 2, 3, 3R, 4, 4X, 12, 12K
  • cULus, EAC, and CCC Certified
  • Various Symbols Available on One, Two, and Three‑Button Layouts
Lovato pushbuttons have an ergonomic design and, at the same time, particular care has been given to minimum detail aesthetics. High performance characteristics assure up to 5,000,000 cycle mechanical life and button materials are resistant to oils, solvents, and hydrocarbons. Certifications across the globe, an extensive catalog of accessories, and numerous contact options ensure a flexible fit for any need.

Videos

Specifications

Specifications
Manufacturer Part Number LPCB306
Manufacturer Lovato
Product Series PL
Family Series Lovato Switches, PL Series
Description Pushbutton Operator, Mom, Blu, Flush Non-Ill, 22mm Mounting, Less Contact Block or Carrier, Full Shroud Bezel
Illuminated No
Operation Momentary
Mounting 22 mm
Operator Size (mm) 29.5 mm
Bezel Plastic Round
Lens/Button Shape Round Flush
Operator Color Blue
Material Polyamide
Protection Rating IP66, IP67, IP69K
NEMA Rating NEMA 1, NEMA 12, NEMA 12K, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X
Approvals CCC, cULus, EAC
Comments Up to 9 contacts
Net Weight 0.0309 lbs
Gross Weight 0.0309 lbs