Series Information
| Manufacturer Part Number | LPCB6644KIT |
|---|---|
| Manufacturer | ASI-Automation Systems Interconnect |
| Family Series | ASI-Automation Systems Interconnect Switches |
| Description | Emergency Stop Switch KIT with 40mm Red E-Stop Push Button (40mm Twist-to-Release Mushroom Head), 1 |
| Illuminated | No |
| Operation | Turn to Release |
| Mounting | 22 mm |
| Bezel | Plastic Round |
| Lens/Button Shape | Mushroom |
| Operator Color | Red |
| Material | Polyamide |
| Protection Rating | IP66, IP67, IP69K |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 12K, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X |
| Approvals | CSA, UL |
| Comments | Requires Mounting Adapter |
| Net Weight | 0.1744 lbs |
| Gross Weight | 0.1744 lbs |