Series Information
| Manufacturer Part Number | LPCB7191 |
|---|---|
| Manufacturer | Lovato |
| Family Series | Lovato Switches |
| Description | DOUBLE-TOUCH FLUSH BUTTON ACTUATOR B/B UP/DOWN ARROWS |
| Illuminated | No |
| Operation | Momentary |
| Mounting | 22 mm |
| Bezel | Plastic Round |
| Operator Color | Black |
| Material | Polyamide |
| Protection Rating | IP66, IP67, IP69K |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 12K, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |