PL Series Information
| Manufacturer Part Number | LPCBL6144 |
|---|---|
| Manufacturer | Lovato |
| Product Series | PL |
| Family Series | Lovato Switches, PL Series |
| Description | Red Illumin. Mushroom-Head Button 40mm |
| Illuminated | Yes |
| Operation | Momentary |
| Mounting | 22 mm |
| Operator Size (mm) | 40 mm |
| Bezel | Plastic Round |
| Lamp Type | LED |
| Lens/Button Shape | Mushroom |
| Operator Color | Red |
| Material | Polyamide |
| Protection Rating | IP66, IP67, IP69K |
| Approvals | CCC, cULus, EAC |
| Comments | Up to six contacts plus LED element |
| Net Weight | 0.1156 lbs |
| Gross Weight | 0.1156 lbs |