Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LPCBL7191
B/W DOUBLE-TOUCH ACTUATOR W/ SYMBOL
MFG Item Number
LPCBL7191
This item cannot be canceled or returned
Description
B/W DOUBLE-TOUCH ACTUATOR W/ SYMBOL
Specifications
Specifications
| Manufacturer Part Number |
LPCBL7191 |
| Manufacturer |
Lovato |
| Family Series |
Lovato Switches |
| Description |
B/W DOUBLE-TOUCH ACTUATOR W/ SYMBOL |
| Illuminated |
No |
| Operation |
Momentary |
| Mounting |
22 mm |
| Bezel |
Plastic Round |
| Operator Color |
Black |
| Material |
Polyamide |
| Protection Rating |
IP66, IP67, IP69K |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 12K, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LPCBL7191
Lovato Switches