Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LPCBL7213
Double Touch Btn 1 X Push-Btn G/R
MFG Item Number
LPCBL7213
This item cannot be canceled or returned
Description
Double Touch Btn 1 X Push-Btn G/R
Specifications
Specifications
| Manufacturer Part Number |
LPCBL7213 |
| Manufacturer |
Lovato |
| Family Series |
Lovato Switches |
| Description |
Double Touch Btn 1 X Push-Btn G/R Illumi |
| Illuminated |
No |
| Operation |
Momentary |
| Mounting |
22 mm |
| Bezel |
Plastic Round |
| Operator Color |
Green, Red |
| Material |
Polyamide |
| Protection Rating |
IP66, IP67, IP69K |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 12K, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X |
| Net Weight |
0.0093 lbs |
| Gross Weight |
0.0463 lbs |
LPCBL7213
Lovato Switches