Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Lovato Remote Access Interfaces
LPCD01L050
Lovato Remote Access Interfaces
Usb 3.0 Interface Type A-A With 0,
MFG Item Number
LPCD01L050
This item cannot be canceled or returned
Description
Remote Access Interfaces, Series
Usb 3.0 Interface Type A-A With 0,
Specifications
Specifications
| Manufacturer Part Number |
LPCD01L050 |
| Manufacturer |
Lovato |
| Family Series |
Lovato Remote Access Interfaces |
| Description |
Usb 3.0 Interface Type A-A With 0, 5M Cab |
| Number of Outlets |
None |
| GFCI |
No |
| Mounting |
Surface Mount |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 12K, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X |
| Material |
Polyamide |
| Approvals |
CSA, cULus |
| Protection Rating |
IP65 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LPCD01L050
Lovato Remote Access Interfaces