LPCPA001
Lovato Potentiometers, LPCPA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LPCPA001

Lovato Potentiometers, LPCPA Series

LPCPA001

Lovato Potentiometers, LPCPA Series
Potentiometer Operator, 1K Oh,
MFG Item Number
LPCPA001
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Potentiometers, LPCPA Series
Item #
LPCPA001
Potentiometer Operator, 1K Oh,

LPCPA Series Information

Lovato's Platinum series LPC PA monoblock potentiometers regulate voltage for many devices and applications. Choose among 7 resistor values from 1k to 500k ohm.
The LPC PA compact design permits direct use of the potentiometer by panel fitting with the fixing ring and simply tightening cables into the built‑in terminal block.
Thanks to their 1‑turn graduated scale, markings on the knob eliminate the need for a panel nameplate. The potentiometers are built with high‑quality cermet materials, which exhibit a greater ability to absorb and dissipate heat than most other composites.
These potentiometers are built to last, with a mechanical endurance of 25,000 operations and IP66, IP67 and IP69K front protection for harsh environments and washdown applications.


Videos

Specifications

Specifications
Manufacturer Part Number LPCPA001
Manufacturer Lovato
Product Series LPCPA
Family Series Lovato Potentiometers, LPCPA Series
Description Potentiometer Operator, 1K Oh, 22mm Mounting
Resistance 1 kOhm
Tolerance % 10 %
Wattage 1 W
Number of Turns 1
Composition Cermet
Lead Type Screw Terminals
Operating Temperature -13-158 °F
Operator Type Knob
Operator Color Black
Mounting 22 mm
Bezel Round Chrome
Approvals CSA, cULus, EAC
Net Weight 0.0881 lbs
Gross Weight 0.0881 lbs