LPCS130

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LPCS130

Lovato Switches, PL Series

LPCS130

Lovato Switches, PL Series
Selector Switch Operator, 3-Pos Main
MFG Item Number
LPCS130
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, PL Series
Item #
LPCS130
Selector Switch Operator, 3-Pos Main

PL Series Information


Specifications

Specifications
Manufacturer Part Number LPCS130
Manufacturer Lovato
Product Series PL
Family Series Lovato Switches, PL Series
Description Selector Switch Operator, 3-Pos Main Non-Ill, 22mm Mounting, Knob Oper, Less Contacts or Carrier
Illuminated No
Number of Positions 3
Mounting 22 mm
Selector Function Maintained
Operator Type Knob
Operator Color Black
Bezel Plastic Round
NEMA Rating NEMA 1, NEMA 12, NEMA 12K, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X
Approvals CCC, cULus, EAC
Protection Rating IP66, IP67, IP69K
Net Weight 0.0034 lbs
Gross Weight 0.0245 lbs