Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Switches
LPCS130KIT
ASI-Automation Systems Interconnect Switches
Selector Switch, Knob operator, 3
MFG Item Number
LPCS130KIT
This item cannot be canceled or returned
Description
Selector Switch, Knob operator, 3
Specifications
Specifications
| Manufacturer Part Number |
LPCS130KIT |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Switches |
| Description |
Selector Switch, Knob operator, 3 Position, All Maintained. Includes 3 position selector, 2 NO Contacts |
| Illuminated |
No |
| Number of Positions |
3 |
| Mounting |
22 mm |
| Selector Function |
Maintained |
| Operator Type |
Knob |
| Contacts |
2NO |
| Operator Color |
Black |
| Bezel |
Plastic Round |
| Approvals |
UL |
| Protection Rating |
IP67 |
| Net Weight |
0.085 lbs |
| Gross Weight |
0.085 lbs |
LPCS130KIT
ASI-Automation Systems Interconnect Switches