PL Series Information
| Manufacturer Part Number | LPCS331 |
|---|---|
| Manufacturer | Lovato |
| Product Series | PL |
| Family Series | Lovato Switches, PL Series |
| Description | Key Switch Operator, 3-Pos Maint, Non-Ill, 22mm Mounting, Key Removal From All Posft.s, Less Carrier/Contact |
| Illuminated | No |
| Number of Positions | 3 |
| Mounting | 22 mm |
| Selector Function | Maintained |
| Operator Type | Key |
| Operator Color | Black |
| Bezel | Plastic Round |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 12K, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X |
| Approvals | CCC, cULus, EAC |
| Protection Rating | IP66, IP67, IP69K |
| Comments | Key extraction from all positions |
| Net Weight | 0.065 lbs |
| Gross Weight | 0.065 lbs |