Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LPCS340R421E Lovato Switches, PL Series, Key Selector Actuator 0
MFG Item Number
LPCS340R421E
LPCS340R421E Lovato Switches, PL Series, Key Selector Actuator 0
MFG Item Number
LPCS340R421E
This item cannot be canceled or returned
Description
Key Selector Actuator 0<1 421E
Specifications
Specifications
| Manufacturer Part Number |
LPCS340R421E |
| Manufacturer |
Lovato |
| Product Series |
PL |
| Family Series |
Lovato Switches, PL Series |
| Description |
Key Selector Actuator 0<1 421E |
| Illuminated |
No |
| Number of Positions |
2 |
| Mounting |
22 mm |
| Selector Function |
Momentary Spring Return From Right |
| Operator Type |
Key |
| Operator Color |
Black |
| Bezel |
Plastic Round |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 12K, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X |
| Approvals |
CCC, cULus, EAC |
| Protection Rating |
IP66, IP67, IP69K |
| Comments |
Key extraction from left position |
| Net Weight |
0.1323 lbs |
| Gross Weight |
0.1323 lbs |
LPCS340R421E
Lovato Switches, PL Series