Series Information
| Manufacturer Part Number | LPCS420 |
|---|---|
| Manufacturer | Lovato |
| Family Series | Lovato Switches |
| Description | KNOB CAP SELECTOR 2 POS 0-1 |
| Illuminated | No |
| Number of Positions | 2 |
| Mounting | 22 mm |
| Selector Function | Maintained |
| Operator Type | Knob |
| Operator Color | Black |
| Bezel | Plastic Round |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 12K, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X |
| Approvals | cULus |
| Protection Rating | IP66, IP67, IP69K |
| Net Weight | 0.0353 lbs |
| Gross Weight | 0.0353 lbs |