Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LPCSL1218 Lovato Switches, PL Series, White Illumin. Selector 2 Positions
MFG Item Number
LPCSL1218
LPCSL1218 Lovato Switches, PL Series, White Illumin. Selector 2 Positions
MFG Item Number
LPCSL1218
This item cannot be canceled or returned
Description
White Illumin. Selector 2 Positions
Specifications
Specifications
| Manufacturer Part Number |
LPCSL1218 |
| Manufacturer |
Lovato |
| Product Series |
PL |
| Family Series |
Lovato Switches, PL Series |
| Description |
White Illumin. Selector 2 Positions 0<1 |
| Illuminated |
Yes |
| Number of Positions |
2 |
| Mounting |
22 mm |
| Selector Function |
Momentary Spring Return From Right |
| Operator Type |
Knob |
| Lamp Type |
LED |
| Lens Color |
White |
| Bezel |
Plastic Round |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 12K, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X |
| Approvals |
CCC, cULus, EAC |
| Protection Rating |
IP66, IP67, IP69K |
| Comments |
Up to four contacts plus LED element |
| Net Weight |
0.0034 lbs |
| Gross Weight |
0.0335 lbs |
LPCSL1218
Lovato Switches, PL Series