PL Series Information
| Manufacturer Part Number | LPCSL1326 |
|---|---|
| Manufacturer | Lovato |
| Product Series | PL |
| Family Series | Lovato Switches, PL Series |
| Description | Blue Illumin. Selector 3 Positions 1>0-2 |
| Illuminated | Yes |
| Number of Positions | 3 |
| Mounting | 22 mm |
| Selector Function | Momentary Spring Return From Left |
| Operator Type | Knob |
| Lamp Type | LED |
| Lens Color | Blue |
| Bezel | Plastic Round |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 12K, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X |
| Approvals | CCC, cULus, EAC |
| Protection Rating | IP66, IP67, IP69K |
| Comments | Up to four contacts plus LED element |
| Net Weight | 0.0335 lbs |
| Gross Weight | 0.0335 lbs |