Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LPDE-1H01-E
MFG Item Number
100-042-034
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
100-042-034 |
| Description |
BRAKE POWER SUPPLY |
| Accessory Type |
Power Supply |
| Protection Rating |
IP10 |
| Voltage |
100 V |
| Approvals |
CE, cULus, cURus |
| Net Weight |
0.185 lbs |
| Gross Weight |
0.21 lbs |
LPDE-1H01-E
Yaskawa Drives