LPFCM14-A-D14
Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LPFCM14-A-D14

Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series

LPFCM14-A-D14

Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
LPFCM14-A-D14 Cable Tie Mount
MFG Item Number
LPFCM14-A-D14
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Item #
LPFCM14-A-D14
LPFCM14-A-D14 Cable Tie Mount

Adhesive Back Clips and Clamps Series Information

Specifications

Specifications
Manufacturer Part Number LPFCM14-A-D14
Manufacturer Panduit
Product Series Adhesive Back Clips and Clamps
Family Series Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Description The low profile flat cable tie mount in gray is applied with rubber adhesive tape. It is 0.13 3.4 mm high and can support a maximum flat cable width of 1.44 35.6 mm. It is made of nylon 6.6, which increases mechanical strength, heat and wear
Mounting Rubber Adhesive
Color Gray
Height 2.56 "
Width 0.5 "
Depth 0.13 "
Heat Stabilized Yes
Material Nylon
Net Weight 2.3 lbs
Gross Weight 2.3 lbs