Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Lovato Remote Access Interfaces
LPFD01
Lovato Remote Access Interfaces
22MM USB 3.0 INTERFACE TYPE A-A
This item cannot be canceled or returned
Description
Remote Access Interfaces, Series
22MM USB 3.0 INTERFACE TYPE A-A
Specifications
Specifications
| Manufacturer Part Number |
LPFD01 |
| Manufacturer |
Lovato |
| Family Series |
Lovato Remote Access Interfaces |
| Description |
22MM USB 3.0 INTERFACE TYPE A-A |
| Number of Outlets |
None |
| GFCI |
No |
| Mounting |
Surface Mount |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 12K, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X |
| Material |
Polyamide |
| Approvals |
CSA, cULus |
| Protection Rating |
IP66, IP67, IP69K |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LPFD01
Lovato Remote Access Interfaces