Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Littelfuse Hand Tools, Fuse Pullers Series
LPFP0001Z
Littelfuse Hand Tools, Fuse Pullers Series
Description
Hand Tools, Fuse Pullers Series
Fuse Pullers Series Information
Molded Design Offers More Comfortable and Natural Grip then Traditional Pullers, Increasing Performance Ergonomically Designed Fuse Pullers for the Safe Removal of Power Fuses Midget, Pocket, and Giant Fuse Sizes
Specifications
Specifications
Manufacturer Part Number
LPFP
Manufacturer
Littelfuse
Product Series
Fuse Pullers
Family Series
Littelfuse Hand Tools, Fuse Pullers Series
Description
Littelfuse fuse pullers are the safe way of handling power fuses. Littelfuse’s new ergonomically-designed fuse puller offers greater ease in removing fuses. This new molded design is superior to standard pullers because it offers a more comfortable
Fuse Type
0-100 A, 0-200 A, 250 V, 600 V
Net Weight
0.155 lbs
Gross Weight
0.155 lbs
LPFP0001Z
Littelfuse Hand Tools, Fuse Pullers Series