Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LPG3-D8122N Dwyer Instruments Panel Meters & Gauges, LPG3 Series, Low Pressure Gage 2 1/2In Dual
MFG Item Number
LPG3-D8122N
LPG3-D8122N Dwyer Instruments Panel Meters & Gauges, LPG3 Series, Low Pressure Gage 2 1/2In Dual
MFG Item Number
LPG3-D8122N
This item cannot be canceled or returned
Description
Panel Meters & Gauges, LPG3 Series
Low Pressure Gage 2 1/2In Dual
Specifications
Specifications
| Manufacturer Part Number |
LPG3-D8122N |
| Manufacturer |
Dwyer Instruments |
| Product Series |
LPG3 |
| Family Series |
Dwyer Instruments Panel Meters & Gauges, LPG3 Series |
| Description |
Low Pressure Gage 2 1/2In Dual Range 0-15In WC And 0-8.6 Oz 1/4In NPT Bottom Connection |
| Range |
0-15 WC |
| Case Size |
2 " |
| Case Material |
Brass |
| Connection |
1/4 NPT |
| Net Weight |
0.45 lbs |
| Gross Weight |
0.45 lbs |
LPG3-D8122N
Dwyer Instruments Panel Meters & Gauges, LPG3 Series