LPG4-D7222N
Dwyer Instruments Panel Meters & Gauges, LPG4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LPG4-D7222N Dwyer Instruments Panel Meters & Gauges, LPG4 Series, Low Pressure Gage Dual Range

MFG Item Number
LPG4-D7222N

LPG4-D7222N Dwyer Instruments Panel Meters & Gauges, LPG4 Series, Low Pressure Gage Dual Range

MFG Item Number
LPG4-D7222N
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, LPG4 Series
Item #
LPG4-D7222N
Low Pressure Gage Dual Range

LPG4 Series Information

Specifications

Specifications
Manufacturer Part Number LPG4-D7222N
Manufacturer Dwyer Instruments
Product Series LPG4
Family Series Dwyer Instruments Panel Meters & Gauges, LPG4 Series
Description Low Pressure Gage Dual Range -15-0In WC And -3.75-0 Kpa With 1/4In NPT Male Bottom Connection
Range -15-0 " WC, -4-0 KPa
Case Size 2.5 "
Case Material Drawn Steel
Connection 1/4 NPT
Units Dual Scale: in W.C, kPa
Window Composition Polycarbonate
Net Weight 0.5 lbs
Gross Weight 0.5 lbs