LPG5-D8122N
Dwyer Instruments Panel Meters & Gauges, LPG5 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LPG5-D8122N Dwyer Instruments Panel Meters & Gauges, LPG5 Series, 2.5In Low Pressure Gage 1/4In

MFG Item Number
LPG5-D8122N

LPG5-D8122N Dwyer Instruments Panel Meters & Gauges, LPG5 Series, 2.5In Low Pressure Gage 1/4In

MFG Item Number
LPG5-D8122N
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, LPG5 Series
Item #
LPG5-D8122N
2.5In Low Pressure Gage 1/4In

LPG5 Series Information

Specifications

Specifications
Manufacturer Part Number LPG5-D8122N
Manufacturer Dwyer Instruments
Product Series LPG5
Family Series Dwyer Instruments Panel Meters & Gauges, LPG5 Series
Description 2.5In Low Pressure Gage 1/4In Bottom Connection Dual Scale 0-15In WC/Kpa
Range 0-15 psi, 0-3.75 KPa
Case Size 2.5 "
Case Material Steel
Connection 1/4 NPT
Units Dual Scale: psi,kPa
Window Composition Polycarbonate
Net Weight 0.35 lbs
Gross Weight 0.35 lbs