LPJ-350SPI
Eaton's Bussmann series Fuses, LPJ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LPJ-350SPI Eaton's Bussmann series Fuses, LPJ Series, INDICATING LPJ-350SP
MFG Item Number
LPJ-350SPI

LPJ-350SPI Eaton's Bussmann series Fuses, LPJ Series, INDICATING LPJ-350SP

MFG Item Number
LPJ-350SPI
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, LPJ Series
Item #
LPJ-350SPI
INDICATING LPJ-350SP

LPJ Series Information

  • 1~600 Amps
  • 600VAC, 300VDC
  • Dual‑Element Time Delay
  • Cartridge or Center Bolted
  • UL, CSA Approvals
Bussmann LPJ series fuses have a high degree of current limitation due to the fast speed‑of‑response to short‑circuits. The long time delay minimizes needless fuse openings due to temporary overloads and transient surges. Unique dimensions assure that another class of fuse with a lesser voltage rating, interrupting rating, or current limiting ability cannot be substituted.

  • Low Watts Loss
  • High Interrupt Rating
  • Space‑Saving Package


Specifications

Specifications
Manufacturer Part Number LPJ-350SPI
Manufacturer Eaton's Bussmann series
Product Series LPJ
Family Series Eaton's Bussmann series Fuses, LPJ Series
Description Eaton Bussmann series LPJ fuse, Low-peak fuse, 350 A, Dual, Class J, With indicator, Bolted blade end x bolted blade end, Time delay, Current-limiting, 10 sec at 500, 100 kAIC Vdc, 300 kAIC at 600 V, Standard
Fuse Type UL Class J
Current Rating 350 A
AC Voltage 600 VAC
Class J
Characteristic Time Delay
Interrupt Rating 300 kA @ 600 V
Trip Indicator Yes
Alarm Contacts No
Package Type Center Bolted
Body Length 3.26 "
Diameter 2.11 "
Approvals CSA, UL
Net Weight 1.5 lbs
Gross Weight 1.5 lbs
Alternatives
0JTD350.XXID
0JTD350.XXID
Littelfuse Fuses, JTD_ID Series