LPJ25
Eaton Grips, Junior Duty Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LPJ25

Eaton Grips, Junior Duty Series

LPJ25

Eaton Grips, Junior Duty Series
Grip Junior Pull Flexible Eye
MFG Item Number
LPJ25
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Junior Duty Series
Item #
LPJ25
Grip Junior Pull Flexible Eye

Junior Duty Series Information

  • Junior Pulling Grips Designed for Pulling Insulated Building Wire through Conduit Where Pulling Tensions Are Low and to Connect a Bundle of Insulated Building Wire to a Pulling Tape
  • Single Weave Variable Mesh Automatically Adjusts Its Grip to the Load Providing Non‑Slip Pulling and Protects Cable Insulation from Damage
  • Woven From Tinned‑Bronze Wire to Provide Superior Corrosion Resistance and Are Available in Single Eye and Locking Bale Configurations
  • Used In Industrial Plants, Commercial Buildings, Utility Work and Light Duty Underground Transmission Line Stringing
  • Junior Duty Series Grips Are Indispensable Tools for Electricians with Small Job Requirements
Pulling grips serve as reusable tools for pulling cables, wires and/or rope in overhead and underground cable pulls. These grips protect the cable from abrasion and ease the cable through bends and rough surfaces.

Specifications

Specifications
Manufacturer Part Number LPJ25
Manufacturer Eaton
Product Series Junior Duty
Family Series Eaton Grips, Junior Duty Series
Description Grip Junior Pull Flexible Eye .25-.36in.
Mounting Single Weave Closed Mesh
Eye Style Flexible
Approx. Break Strength 1,700 lbs
Mesh Length 5 "
Net Weight 0 lbs
Gross Weight 0 lbs