Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PLHEAD Series Information
| Manufacturer Part Number | LPL5 |
|---|---|
| Manufacturer | Lovato |
| Product Series | PLHEAD |
| Family Series | Lovato Pilot Lights, PLHEAD Series |
| Description | Pilot Light Head, Ylw, Less Lamp or Carrier |
| Push-to-Test | No |
| Mounting | 22 mm |
| Lamp Type | LED |
| Lens/Button Shape | Flat Round |
| Lens Color | Yellow |
| Bezel | Black Plastic |
| Protection Rating | IP66, IP67, IP69K |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 12K, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X |
| Approvals | CCC, cULus, EAC |
| Comments | For use with LPX L LED elements and LPX AU120 Mounting Adapter |
| Gross Weight | 0.0265 lbs |
| Net Weight | 0.0026 lbs |